6208H-2RS/FVSL613
Description
6208H-2RS/FVSL613 DEEP GROOVE BALL BRG ; 40MM ID 80MM OD 18MM WD
Part # 6208H-2RS/FVSL613
BDI # 24620302
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
VSL613 Lubrication
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6208H-2RSF/FVSL613
Description
6208H-2RSF/FVSL613 SINGLE ROW BALL BRG ; DEEP GROOVE STAINLESS STEEL ISO
Part # 6208H-2RSF/FVSL613
BDI # 27641179
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove | Riveted Pin Cage Type
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No