22334 CC/C3W33
Description
22334 CC/C3W33 SPHR ROLLER BRG ; 170MM BORE 360MM OD 120MM WID
Part # 22334 CC/C3W33
BDI # 1265012
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
21316 E/C3
Description
21316 E/C3 SPHR ROLLER BRG ; 80MM BORE 170MM OD 39MM WID SHAFT MOUNT
Part # 21316 E/C3
BDI # 1421481
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22224EJW33C3
Description
22224EJW33C3 SPHERICAL RLR BRG ; 120MM ID 215MM OD 58MM WD OPEN
Part # 22224EJW33C3
BDI # 20054168
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22317 E/C3
Description
22317 E/C3 SPHR ROLLER BRG ; 85MM BORE 180MM OD 60MM WID SHAFT MOUNT
Part # 22317 E/C3
BDI # 1415218
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing