ST-39C
Description
ST-39C TAKE-UP BALL BEARING ; 2-7/16" BORE 1-1/16" SLOT WID
Part # 703720
BDI # 355127
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
5.125
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Slot Width - Inch:
1.063
Slot to Slot Distance - Millimeter:
130.175
Other Features:
Single Row | Standard Duty | Solid Housing | Single Lip Contact Seal
Global Part Number GPN:
675417
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
415 507 6 AND 7 SLV RTL PIPE GROMMET KIT
Description
415 507 6 AND 7 SLV RTL PIPE GROMMET KIT
Part # 435029
BDI # 19380155
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
105.969
Nominal Bolt Circle Diameter Round - Inch:
9.5
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Has Flinger
Global Part Number GPN:
551188
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
SNL 532
Description
SNL 532 PLUMMER BLOCK HOUSING ; 550MM L 344MM H 235MM W CI
Part # SNL 532
BDI # 1415996
NP1.1/2EC
Description
NP1.1/2EC PILLOW BLOCK MOUNTED UNIT ; SELF-LUBE CAST IRON
Part # NP1.1/2EC
BDI # 1192032
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.225
Other Features:
Single Row | Self-Lubrication
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.4
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
49.2