5205KD
Description
5205KD ANGULAR CONTACT BALL BRG ; 25MM ID 52MM OD 22.23MM WD
Part # 5205KD
BDI # 1345781
Features
Enclosure:
1 Metal Shield
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255281
Cage Material:
Nylon
Snap Ring:
No
Number of Bearings:
1 (Single)
5202KD
Description
5202KD C4 Z5 ANGULAR CONTACT BALL BRG ; DOUBLE ROW
Part # 5202KD C4 Z5 FS50000
BDI # 1345766
Features
Enclosure:
1 Metal Shield
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255269
Cage Material:
Nylon
Snap Ring:
No
Number of Bearings:
1 (Single)
5204KD
Description
5204KD ANGULAR CONTACT BALL BRG ; 20MM ID 47MM OD 20.6MM WD
Part # 5204KD
BDI # 1345778
Features
Enclosure:
1 Metal Shield
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255278
Cage Material:
Nylon
Snap Ring:
No
Number of Bearings:
1 (Single)
5209WD
Description
5209WD C1 ANGULAR CONTACT BALL BRG ; 45MM ID 85MM OD 30.2MM WD
Part # 5209WD C1
BDI # 1345812
Features
Enclosure:
1 Metal Shield
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
255298
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5207WD
Description
5207WD ANGULAR CONTACT BALL BRG ; 35MM ID 72MM OD 30.16MM WD
Part # 5207WD
BDI # 1345800
Features
Enclosure:
1 Metal Shield
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
255291
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)