6208T2XLBAC4P5/L#01
Description
6208T2XLBAC4P5/L#01 SINGLE ROW BALL BRG, 40MM ID X 80MM OD X 18MM W (SMARTCATALOG)
Part # 6208T2XLBAC4P5/L#01
BDI # 26642443
Features
Enclosure:
1 Seal
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Deep Groove | C4 Clearance
Cage Material:
Nylon
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
6205.RS.THB.P53.DBA4.GH68
Description
IBC BEARING 6205.RS.THB.P53.DBA4.GH68
Part # 6205.RS.THB.P53.DBA4.GH68
BDI # 20089364
Features
Enclosure:
1 Seal
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
6206DUP5
Description
6206DUP5 DEEP GROOVE BALL BEARING ; 30MM BOREX62MM ODX16MM W 1-ROW
Part # 6206DUP5
BDI # 24665224
Features
Enclosure:
1 Seal
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable