6032-2RS-C3
Description
6032-2RS-C3 DEEP GROOVE BALL BEARING ; 160MM ID 240MM OD 38MM WD 2 SEAL
Part # 6032-2RS-C3
BDI # 21962765
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
38
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6222-2RZ-C3
Description
6222-2RZ-C3 DEEP GROOVE BALL BEARING ; POR RADIAL 12 OD ISO
Part # 6222-2RZ-C3
BDI # 21961277
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
38
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6222-2RS-C3
Description
6222-2RS-C3 DEEP GROOVE BALL BEARING ; 110MM ID 200MM OD 38MM OD 2 SEAL
Part # 6222-2RS-C3
BDI # 21961275
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
38
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6320-2RS
Description
6320-2RS DEEP GROOVE BALL BEARING ; 100MM ID 215MM OD 47MM WD 2 SEAL
Part # 6320-2RS
BDI # 21962659
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
47
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
45
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No