7222 BECBM
Description
7222 BECBM ANG CONTACT BALL BRG ; 110MM BORE 200MM OD 38MM WD
Part # 7222 BECBM
BDI # 1420836
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257656
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
QJ 222 N2MA/C3
Description
QJ 222 N2MA/C3 ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # QJ 222 N2MA/C3
BDI # 1259387
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Split Inner Race
Global Part Number GPN:
257381
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7320 BECBM
Description
7320 BECBM ANG CONTACT BALL BRG ; 100MM BORE 215MM OD 47MM WD
Part # 7320 BECBM
BDI # 1420856
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257488
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7224 BCBM
Description
7224 BCBM ANG CONTACT BALL BRG ; 120MM BORE 215MM OD 40MM WD
Part # 7224 BCBM
BDI # 1422030
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257652
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
QJ222-N2-MPA-C3
Description
QJ222-N2-MPA-C3 FOUR POINT CONTACT BRG
Part # QJ222-N2-MPA-C3
BDI # 1411406
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Split Inner Race | With Two Slots
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)