2MM9334WI DUM
Description
2MM9334WI DUM PRECISION BALL BEARING ; POR NON RETURNABLE
Part # 2MM9334WI DUM
BDI # 1334589
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
2MM9334WI DUX
Description
2MM9334WI DUX PRECISION BALL BEARING ; POR DUPLEX PHENOLIC 170MM BORE AC
Part # 2MM9334WI DUX
BDI # 22845092
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
3MMC9130WI DUH
Description
3MMC9130WI DUH PRECISION BALL BEARING ; POR DUPLEX PHENOLIC 150MM BORE AC
Part # 3MMC9130WI DUH
BDI # 22842201
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
3MM9132WI DUH
Description
3MM9132WI DUH PRECISION BALL BEARING ; POR DUPLEX PHENOLIC 160MM BORE AC
Part # 3MM9132WI DUH
BDI # 22846710
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
3MM322WICRDB1200FS381B
Description
3MM322WICRDB1200FS381B PREC BALL BRG ; POR NON RETURNABLE P4S
Part # 3MM322WICRDB1200FS381B
BDI # 24624689
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
2 Rib Inner Ring and 1 Rib Outer Ring