G1015KRRB
Description
G1015KRRB INSERT BEARING ; 15/16" BORE IR WID 2.047" OD
Part # G1015KRRB
BDI # 1356110
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
44.45
Outer Race Profile:
Spherical
Global Part Number GPN:
561430
Mounting Method:
Eccentric Collar
G1203KPPB4
Description
G1203KPPB4 INSERT BEARING ; 2-3/16" BORE IR WID 3.937" OD
Part # G1203KPPB4
BDI # 1356185
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
24
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Length Thru Bore - Millimeter:
71.45
Outer Race Profile:
Spherical
Global Part Number GPN:
561539
Mounting Method:
Eccentric Collar
RAE25RR
Description
RAE25RR INSERT BEARING ; 25MM BORE NARROW IR 15MM OR WID
Part # RAE25RR
BDI # 1371330
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Standard Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
31
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
BB203KYY2 A2139A
Description
BB203KYY2 A2139A DEEP GROOVE BALL BRG ; 0.64" BORE 1.575" OD 0.472" WD SR
Part # BB203KYY2 A2139A
BDI # 1353972
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Triple Lip Seal
Inch - Metric:
Inch
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Extended Inner Ring
Snap Ring:
No
W311PP
Description
W311PP DEEP GROOVE BALL BEARING ; 55MM ID 120MM OD 49.23MM WD SR 2 SEAL
Part # W311PP
BDI # 1374944
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
49.23
Other Features:
Cartridge Type
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269418
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No