Features
Component:
Cup
Width - Millimeter:
14.3
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
1.938
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
49.225
Bore - Millimeter:
0
Precision Class:
Class 3
Basic Number:
09195 #3
NN 3006 KTN/SP
Description
NN 3006 KTN/SP CYL ROLLER BRG ; 30MM BORE 55MM OD 19 WID
Part # NN 3006 KTN/SP
BDI # 1421836
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Polymer
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN:
455284
Number of Rows of Rollers:
Double Row
NN3006KCC1P4
Description
NN3006KCC1P4 CYLINDRICAL ROLLER BEARING ; POR 30MM BOREX55MM OD 2-ROW 19MM W
Part # NN3006KCC1P4
BDI # 24665587
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Rigidity Series | Operating Temperature Up to 300 Deg
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NN3006MBKRE3CC1P4
Description
NN3006MBKRE3CC1P4 CYLINDRICAL RLR BRG ; POR 30MM BOREX55MM ODX19MM W 2-ROW
Part # NN3006MBKRE3CC1P4
BDI # 24665589
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Rigidity Series | Operating Temperature Up to 300 Deg
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NN3006TBKRE44CC1P4
Description
NN3006TBKRE44CC1P4 CYLINDRICAL RLR BRG ; POR 30MM BOREX55MM ODX19MM W 2-ROW
Part # NN3006TBKRE44CC1P4
BDI # 24665590
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
PPS Resin
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Rigidity Series | Operating Temperature Up to 300 Deg
Number of Rows of Rollers:
Double Row
Snap Ring:
No