B-9115-A
Description
B-9115-A TAPERED ROLLER BEARING ASSY ; NON-RETURNABLE DOUBLE ROW 18-24 OD
Part # B-9115-A
BDI # 1353955
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
21.25
Outside Diameter - Millimeter:
539.75
Bore - Millimeter:
358.775
Bore - Inch:
14.125
Other Features:
Steel Material | Steel Cage | Welded Pin Cage Type
Precision Class:
Standard
24072EMBW33W45AC3
Description
24072EMBW33W45AC3 SPHERICAL RLR BRG ; NON-RETURNABLE 360MM ID 540MM OD
Part # 24072EMBW33W45AC3
BDI # 20054517
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Other Features:
One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
LM770949-90015
Description
LM770949-90015 ; TRB SINGLE ASSEMBLY 18-24 OD
Part # LM770949-90015
BDI # 1365227
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
23.75
Outside Diameter - Millimeter:
603.25
Bore - Millimeter:
457.2
Other Features:
1 Single Cone | 1 Single Cup | Light Medium Duty
Global Part Number GPN:
657594
Assembly Components:
LM770949 (1) | LM770910 (1)
Basic Number:
LM770949
Precision Class:
Standard
23264KEMBW534
Description
23264KEMBW534 SPHERICAL RLR BRG ; NON-RETURNABLE 320MM ID 580MM OD
Part # 23264KEMBW534
BDI # 20103182
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
22.835
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
Features
Component:
Double Cup
Width - Millimeter:
193.675
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
23.25
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
590.55
Other Features:
Medium Duty | Outer Race with Oil Hole and Groove
Precision Class:
Standard
Basic Number:
M268710CD