Features
Component:
Cup
Width - Millimeter:
61.925
Inch - Metric:
Inch
Outside Diameter - Inch:
27.25
Outside Diameter - Millimeter:
692.15
Other Features:
Light Duty
Global Part Number GPN:
647648
Precision Class:
Standard
Width - Inch:
2.438
Basic Number:
L476510
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
26.378
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
180RIN683 R2
Description
180RIN683 R2 CYLINDRICAL ROLLER BRG ; 457.2MM ID X 685.8MM OD X 88.9MM W
Part # 180RIN683 R2
BDI # 1311389
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
27
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN:
456320
Number of Rows of Rollers:
Single Row
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
27
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Not Available
Internal Clearance:
C0-Medium
Number of Rows of Rollers:
Single Row
Snap Ring:
No