Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Polymer
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Number of Rows of Rollers:
Double Row
Snap Ring:
No
HTA924DB+15D2/GN#03
Description
HTA924DB+15D2/GN 03 ANG CONT BALL BRG ; NON RETURNABLE 120MMX165MMX70.5MM
Part # HTA924DB+15D2/GN#03
BDI # 1220461
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
6.496
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Single Row | Angular Contact | High Speed | UP-1 Precision Class
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring
NN3022HSKC0NAUP-6
Description
NN3022HSKC0NAUP-6 CYL RLR BRG ; 110MMX170MMX45MM TAPRD BORE
Part # NN3022HSKC0NAUP-6
BDI # 1226113
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Precision Bearing
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NN3024HST6KC1NAP4
Description
NN3024HST6KC1NAP4 CYL RLR BRG ; 120MMX180MMX46MM
Part # NN3024HST6KC1NAP4
BDI # 1226130
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Nylon
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Precision Bearing
Global Part Number GPN:
453584
Number of Rows of Rollers:
Double Row
NN3022T2KC1NAUP-20
Description
NN3022T2KC1NAUP-20 ; POR CYLINDRICAL ROLLER BEARING
Part # NN3022T2KC1NAUP-20
BDI # 17148920
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Nylon
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Precision Bearing
Number of Rows of Rollers:
Double Row
Snap Ring:
No