HM129814XD-2
Description
HM129814XD-2 TAPERED ROLLER BRG CUP ; NON-RETURNABLE DOUBLE ROW 8-12 OD
Part # HM129814XD-80252
BDI # 1358118
Features
Component:
Double Cup
Width - Millimeter:
163.5
Inch - Metric:
Inch
Outside Diameter - Inch:
8.688
Outside Diameter - Millimeter:
220.675
Other Features:
Heavy Medium Duty | Groove and Hole in OD Center
Global Part Number GPN:
647132
Precision Class:
Standard
Width - Inch:
6.437
Basic Number:
HM129814XD
3MM222WICRQUM
Description
3MM222WICRQUM PRECISION BALL BEARING ; NON-RETURNABLE EA=PAA/SET QUAD
Part # 3MM222WICRQUM
BDI # 21966095
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
2 Rib Inner Ring and 1 Rib Outer Ring
3MM224WI QUL
Description
3MM224WI QUL PRECISION BALL BEARING ; POR QUAD 120MM BORE ANGULAR CONTACT
Part # 3MM224WI QUL
BDI # 22844389
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring
3MM224WI QUM
Description
3MM224WI QUM PRECISION BALL BEARING ; POR QUAD 120MM BORE ANGULAR CONTACT
Part # 3MM224WI QUM
BDI # 22844395
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring
3MM222WI QUL
Description
3MM222WI QUL PRECISION BALL BEARING ; POR QUAD 110MM BORE ANGULAR CONTACT
Part # 3MM222WI QUL
BDI # 22843609
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring