Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 2

Next

Compare
TRU 355630 UU

COMPARE

TRU 355630 UU

Description
TRU 355630 UU ROLLER BEARING ; 35MM ID X 56MM OD X 30MM W CAGED

IKO

Part # TRU 355630 UU

BDI # 23284820

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.205
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring | Seals on Both Sides | 49800N Static Load Rating | 32200N Dynamic Load Rating
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
TR425630

COMPARE

TR425630

Description
TR425630 NEEDLE ROLLER BEARING ; MACHINED

IKO

Part # TR425630

BDI # 17219591

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 2.205
Retainer: Yes
Separable: No
Other Features: 2 Rib Outer Ring | Machined Type
Self Aligning: No

Price Inventory : Request a quotation
Loading Price
QTY
8E-NK1-34X56X20

COMPARE

8E-NK1-34X56X20

Description
8E-NK1-34X56X20 NEEDLE ROLLER BEARING ; NON-RETURNABLE 34MM ID 56MM OD 20MM W

NTN

Part # 8E-NK1-34X56X20

BDI # 1213788

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 2.205
Retainer: Yes
Separable: No
Other Features: Outer Ring with 2 Retaining Rings | Steel Cage | Harden Case
Self Aligning: No

Price Inventory : Request a quotation
Loading Price
QTY
AKJ36X56X2

COMPARE

AKJ36X56X2

Description
AKJ36X56X2 NEEDLE ROLLER BEARING ; THRUST 36MM ID 56MM OD

NTN

Part # AKJ36X56X2

BDI # 1214452

Features

Height - Millimeter: 2
Bore 1 - Inch: 1.417
Bore 2 - Millimeter: 36
Height - Inch: 0.079
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 2.205
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Stainless Steel

Price Inventory : Request a quotation
Loading Price
QTY
GTR 425630

COMPARE

GTR 425630

Description
GTR 425630 NEEDLE ROLLER BEARING ; 42MM ID X 56MM OD X 30MM W MACHINED

IKO

Part # GTR 425630

BDI # 23284926

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 2.205
Retainer: No
Separable: No
Other Features: 2 Rib Outer Ring | Full Complement | Mallet Shaped Roller | With Stop Ring
Self Aligning: No

Price Inventory : Request a quotation
Loading Price
QTY