Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 7

Next

Compare
239/750 CAK/C083W33

COMPARE

239/750 CAK/C083W33

Description
239/750 CAK/C083W33 SPHR ROLLER BRG

SKF

Part # 239/750 CAK/C083W33

BDI # 1248117

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 39.37
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | P5 Running Accuracy | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
239/750 CAK/C08W33

COMPARE

239/750 CAK/C08W33

Description
239/750 CAK/C08W33 SPHR ROLLER BRG ; 750MMX1000MMX185MM DOUBLE ROW

SKF

Part # 239/750 CAK/C08W33

BDI # 1248119

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 39.37
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | P5 Running Accuracy | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
239/750 CAK/W33

COMPARE

239/750 CAK/W33

Description
239/750 CAK/W33 SPHR ROLLER BRG ; 750MMX1000MMX185MM

SKF

Part # 239/750 CAK/W33

BDI # 1248122

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 39.37
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
813RXS3005

COMPARE

813RXS3005

Description
813RXS3005 ; CYLINDRICAL ROLLER BEARING

TIMKEN

Part # 813RXS3005

BDI # 21956601

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 39.37
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 5 Rib Outer Ring
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
E-2259-A

COMPARE

E-2259-A

Description
E-2259-A CYL ROLLER THRUST BEARING ; 24 OD

TIMKEN

Part # E-2259-A

BDI # 1354340

Features

Height - Millimeter: 127
Bore 1 - Inch: 32
Bore 2 - Millimeter: 813.689
Height - Inch: 5
Thrust Bearing: Yes

Inch - Metric: Inch
Outside Diameter - Inch: 40
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Brass

Price Inventory : Request a quotation
Loading Price
QTY