Features
Component:
Double Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
4.438
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
112.725
Other Features:
Groove and Hole in OD Center
Global Part Number GPN:
649489
Precision Class:
Standard
Basic Number:
55444
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
4.781
Outside Diameter - Millimeter:
121.437
Bore - Millimeter:
77.8
Bore - Inch:
3.063
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
XC2379CD (1) | XC2379DA (1)
Basic Number:
XC2379
Precision Class:
Standard
NU 2212 ECML/C3
Description
NU 2212 ECML/C3 CYLINDRICAL RLR BRG
Part # NU 2212 ECML/C3
BDI # 1416308
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455549
Number of Rows of Rollers:
Single Row
1310 EKTN9/C3
Description
1310 EKTN9/C3 SELF ALIGNING BALL BRG ; 50MMX110MMX27MM
Part # CMIX-121/10
BDI # 1418724
Features
Enclosure:
Open
Outer Race Width - Millimeter:
27
Other Features:
Allowable Misalignment 3 Deg | High Capacity Design | 1:12 Taper
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing
Features
Height - Millimeter:
30
Bore 1 - Inch:
3.15
Bore 2 - Millimeter:
82
Height - Inch:
1.181
Bore 2 - Inch:
3.228
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
4.528
Other Features:
Single Row
Cage Material:
Steel