3315U78
Description
3315U78 INSERT RLR BRG ; POR MTO 3-15/16" SHFT DIA ECC CAM LOCK
Part # 3315U78
BDI # 24124815
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
69.85
Inch - Metric:
Inch
Outside Diameter - Inch:
7.086
Length Thru Bore - Millimeter:
131.826
Length Thru Bore - Inch:
5.19
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
GNE90-XL-KRR-B
Description
GNE90-XL-KRR-B X-LIFE INSERT BALL BRG ; NON-RETURNABLE WITH ECC LOCK COLLAR
Part # GNE90-XL-KRR-B
BDI # 1411560
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
45
Other Features:
Single Row | Heavy Duty | With Set Screw
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Length Thru Bore - Millimeter:
101
Outer Race Profile:
Spherical
Global Part Number GPN:
561988
Mounting Method:
Eccentric Collar
5115MMU78
Description
5115MMU78 INSERT RLR BRG ; 115MM SHAFT DIA DBL SETSCREW LOCK STL
Part # 5115MMU78
BDI # 24128234
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
70.87
Other Features:
Double Set Collar
Inch - Metric:
Metric
Outside Diameter - Inch:
7.679
Length Thru Bore - Millimeter:
158.75
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar
5400U78
Description
5400U78 INSERT ROLLER BEARING ; 4" SHAFT DIA DBL SETSCREW LOCK STL
Part # 5400U78
BDI # 24125912
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
69.85
Other Features:
Double Set Collar
Inch - Metric:
Inch
Outside Diameter - Inch:
7.086
Length Thru Bore - Millimeter:
158.75
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
46
Other Features:
Single Row | Normal Duty | Steel Cage
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Length Thru Bore - Millimeter:
96
Outer Race Profile:
Spherical
Mounting Method:
Set Screw