T4EE 160/VB406
Description
T4EE 160/VB406 TAPERED ROLLER BRG ; 160MM IDX245MM ODX.59MM W
Part # T4EE 160/VB406
BDI # 1415464
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
9.646
Outside Diameter - Millimeter:
245
Bore - Millimeter:
160
Bore - Inch:
6.299
Other Features:
1 Single Cone | 1 Single Cup
Precision Class:
Standard
81630-90109
Description
81630-90109 TAPERED ROLLER BEARING ASSY ; 2-ROW 8-12 OD
Part # 81630-90109
BDI # 1351608
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
9.625
Outside Diameter - Millimeter:
244.475
Bore - Millimeter:
159.944
Other Features:
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove
Global Part Number GPN:
658839
Assembly Components:
81630 (2) | 81963CD (1) | X1S-81630 (1)
Basic Number:
81630
Precision Class:
Standard
HJ-12415448
Description
HJ-12415448 CYLINDRICAL ROLLER BRG ; 7.75" ID X 9.625" OD X 3" WD
Part # HJ-12415448
BDI # 1357938
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
9.625
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Steel Cage
Self Aligning:
No
E-1927-B
Description
E-1927-B CYLINDRICAL ROLLER BRG ; NON-RETURNABLE MULTI ROW
Part # E-1927-B
BDI # 1354339
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.625
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Not Available
Internal Clearance:
C0-Medium
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
Features
Component:
Cup
Width - Millimeter:
33.35
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
9.625
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
244.475
Global Part Number GPN:
645879
Precision Class:
Standard
Basic Number:
81962