23276 CAK/C084W33
Description
23276 CAK/C084W33 SPHR ROLLER BRG
Part # 23276 CAK/C084W33
BDI # 1247895
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
26.772
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | P5 Running Accuracy | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
26.772
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | P5 Running Accuracy | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
LL778149-902A1
Description
LL778149-902A1 TAPERED ROLLER BRG ASS
Part # LL778149-902A1
BDI # 1363765
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
27
Outside Diameter - Millimeter:
685.8
Bore - Millimeter:
584.2
Other Features:
1 Single Cone | 1 Single Cup | Lighter Duty
Global Part Number GPN:
656376
Assembly Components:
LL778149 (1) | LL778110 (1)
Basic Number:
LL778149
Precision Class:
Standard
23276 CA/C083W507
Description
23276 CA /C083W507 SPHR ROLLER BRG
Part # 23276 CA/C083W507
BDI # 1247891
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
26.772
Other Features:
Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23276 CA/C08W507
Description
23276 CA /C08W507 SPHR ROLLER BRG
Part # 23276 CA/C08W507
BDI # 1247892
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
26.772
Other Features:
Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing