928RXS3304A
Description
928RXS3304A CYLINDRICAL ROLLER BRG ; 36 OD MULTI-ROW
Part # 928RXS3304A
BDI # 1352450
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
45.276
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
5 Rib Outer Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
E-4R16426CSAPX1
Description
E-4R16426CSAPX1 CYLINDRICAL ROLLER BRG ; NON RETURNABLE 820MM ID 1130MM OD
Part # E-4R16426CSAPX1
BDI # 1216795
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
44.488
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 5 Rib Outer Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
850ARXS3365CF1
Description
850ARXS3365CF1 CYLINDRICAL ROLLER BRG ; POR
Part # 850ARXS3365CF1
BDI # 1351826
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
37.008
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
850ARXS3304ACF2
Description
850ARXS3304ACF2 CYLINDRICAL ROLLER BRG ; MULTI ROW
Part # 850ARXS3304ACF2
BDI # 1351825
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
36.535
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
170FC118850B-2Y OUTER
Description
170FC118850B-2Y OUTER ; ROLL NECK BEARING OUTER RING
Part # 170FC118850B-2Y OUTER
BDI # 18228369
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
46.457
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 5 Rib Outer Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No