Features
Roller Width - Inch:
1.102
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
1.102
Stud Diameter - Millimeter:
28
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
72
Roller Diameter - Inch:
2.835
Other Features:
Full Complement | With Eccentric Collar Pressed Onto The Stud
Features
Roller Width - Inch:
1.102
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
1.102
Stud Diameter - Millimeter:
28
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
62
Roller Diameter - Inch:
2.441
Other Features:
Full Complement | With Eccentric Collar Pressed Onto The Stud
Features
Roller Width - Inch:
1.102
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
1.102
Stud Diameter - Millimeter:
28
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
62
Roller Diameter - Inch:
2.441
Other Features:
Full Complement | With Eccentric Collar Pressed Onto The Stud
Features
Roller Width - Inch:
1.102
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
1.102
Stud Diameter - Millimeter:
28
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
72
Roller Diameter - Inch:
2.835
Other Features:
Full Complement | With Eccentric Collar Pressed Onto The Stud
CFKRE 62
Description
CFKRE 62 CAM FOLLOWER ; 24MM STUD X 62MM OD X 29MM W ECC CST
Part # CFKRE 62
BDI # 23281258
Features
Roller Width - Inch:
1.142
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
1.102
Stud Diameter - Millimeter:
28
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
62
Roller Diameter - Inch:
2.441
Other Features:
Single Row | Carbon Steel Cage Material | 52600N Static Load Rating | 30500N Dynamic Load Rating