Page 1 of 43

Next

Compare
CRS-48

COMPARE

CRS-48

Description
CRS-48 ; NRB TRACK ROLLER ASSEMBLY

KOYO

Part # CRS-48

BDI # 1086256

Features

Roller Width - Inch: 1.75
Thread Size: 1-1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 76.2
Roller Diameter - Inch: 3
Other Features: Full Complement | With Seals and Internal Thrust Washers

Price Inventory : In stock
Loading Price
QTY
FLR-4

COMPARE

FLR-4

Description
FLR-4 FLANGED LOAD RUNNER ; STUD 4IN DIA FLAT W/FLANGE SURFACE STUD

OSBORN LOAD RUNNERS

Part # 0009556200

BDI # 737007

Features

Roller Width - Inch: 2
Thread Size: 1-1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 101.6
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239239

Price Inventory : In stock
Loading Price
QTY
VLR-4-1/2

COMPARE

VLR-4-1/2

Description
VLR-4-1/2 V-GROOVED LOAD RUNNER ; 4-1/2" ROLLER DIA 2" ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # 0009572900

BDI # 737373

Features

Roller Width - Inch: 2
Thread Size: 1-1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 114.3
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239483

Price Inventory : In stock
Loading Price
QTY
CFH 2 1/2 SB

COMPARE

CFH 2 1/2 SB

Description
CFH 2 1/2 SB CAM FOLLOWER BEARING ; 2-1/2" RLR DIA 1-1/2" RLR WD

MCGILL

Part # 2240512000

BDI # 347166

Features

Roller Width - Inch: 1.5
Thread Size: 1-1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 63.5
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 22613

Price Inventory : In stock
Loading Price
QTY
CF 3 SB

COMPARE

CF 3 SB

Description
CF 3 SB CAM FOLLOWER BEARING ; 3" RLR DIA 1-3/4" RLR WD

MCGILL

Part # 2300112000

BDI # 343991

Features

Roller Width - Inch: 1.75
Thread Size: 1-1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 76.2
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20842

Price Inventory : In stock
Loading Price
QTY