Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Compare
NA 4901.2RS

COMPARE

NA 4901.2RS

Description
NA 4901.2RS NEEDLE ROLLER BEARING ; 12MM IDX14MM ODX14MM W 2 SEALS

SKF

Part # NA 4901.2RS

BDI # 1419639

Features

Enclosure: 2 Seals
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 0.945
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Steel Cage | Oil Hole | Lubrication Groove
Self Aligning: No

Price Inventory : In stock
Loading Price
QTY
RNA 4902.2RS

COMPARE

RNA 4902.2RS

Description
RNA 4902.2RS NEEDLE ROLLER BEARING ; 20MMX28MMX13MM 2 SEALS

SKF

Part # RNA 4902.2RS

BDI # 1421103

Features

Enclosure: 2 Seals
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 1.102
Retainer: Yes
Separable: No
Other Features: 2 Rib Outer Ring | Steel Cage | Oil Hole | Lubrication Groove
Self Aligning: No

Price Inventory : In stock
Loading Price
QTY
3200 A-2RS1TN9/MT33

COMPARE

3200 A-2RS1TN9/MT33

Description
3200 A-2RS1TN9/MT33 ANG CONTACT BALL BRG ; 10MM BORE 30MM OD 14.3MM WD DR 2 SEALS

SKF

Part # 3200 A-2RS1TN9/MT33

BDI # 1416117

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 1.181
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: NBR Contact Seal | Glass Fibre Reinforced Cage | MT33-Lithium Soap Thickener Grease
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
3200 A-2RS1TN9/C3

COMPARE

3200 A-2RS1TN9/C3

Description
3200 A-2RS1TN9/C3 ANG CONTACT BALL BRG ; 10MM BORE 30MM OD 14.3MM WD DR 2 SEALS

SKF

Part # 3200 A-2RS1TN9/C3

BDI # 1250157

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 1.181
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: NBR Contact Seal | Glass Fibre Reinforced Cage
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Request a quotation
Loading Price
QTY