Features
Component:
Cone
Width - Millimeter:
36.068
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Carburized Steel Case
Precision Class:
Standard
Basic Number:
529X
Features
Component:
Cup
Width - Millimeter:
38.1
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
6.375
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
161.925
Other Features:
Hardened Steel Case
Precision Class:
Standard
Basic Number:
752
3307B-2RSNRTNC3
Description
3307B-2RSNRTNC3 ANGULAR CONTACT BALL BRG ; 2-ROW
Part # 3307B-2RSNRTNC3
BDI # 17757728
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
Yes
Number of Bearings:
1 (Single)
64450-2
Description
64450-20024 TAPERED ROLLER BEARING CONE ; PRECISION 4-1/2" BORE 1-5/8" WID
Part # 64450-20024
BDI # 1348461
Features
Component:
Cone
Width - Millimeter:
41.275
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
649990
Precision Class:
Standard
Basic Number:
64450
3309B-2RSTNC3
Description
3309B-2RSTNC3 ANGULAR CONTACT BALL BRG ; 45MM BOREX100MM ODX39.7MM W 2-ROW
Part # 3309B-2RSTNC3
BDI # 17757737
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)