H247549-3
Description
H247549-3 TAPERED ROLLER BEARING CONE ; POR NON RETURNABLE PRECISION 12-18 OD
Part # H247549-3
BDI # 1356833
Features
Component:
Cone
Width - Millimeter:
112.725
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Heavy Duty
Precision Class:
Class 3
Basic Number:
H247549 #3
22332EMBW800W848AC4
Description
22332EMBW800W848AC4 SPHERICAL RLR BRG
Part # 22332EMBW800W848AC4
BDI # 20351883
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Other Features:
One Piece Cage | High Performance | Lubrication Hole On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
3MM222WI TUL
Description
3MM222WI TUL PRECISION BALL BEARING ; TRIPLEX PHENOLIC 110MM BORE AC
Part # 3MM222WI TUL
BDI # 22843583
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
3 (1 Triplex Set)
Raceway Style:
1 Rib Outer Ring
H247545WS-2
Description
H247545WS-2 TRB SINGLE CONE ; POR NON RETURNABLE
Part # H247545WS-2
BDI # 1356827
Features
Component:
Cone
Width - Millimeter:
112.725
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Heavy Duty | With Keyway or Slot
Precision Class:
Standard
Basic Number:
H247545WS
H247548-2
Description
H247548-2 TAPERED ROLLER BEARING CONE ; SINGLE ROW
Part # H247548-2
BDI # 1356828
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Heavy Duty
Global Part Number GPN:
646617
Precision Class:
Standard
Basic Number:
H247548