NA 4901.2RS
Description
NA 4901.2RS NEEDLE ROLLER BEARING ; 12MM IDX14MM ODX14MM W 2 SEALS
Part # NA 4901.2RS
BDI # 1419639
Features
Enclosure:
2 Seals
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Retainer:
Yes
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Steel Cage | Oil Hole | Lubrication Groove
Self Aligning:
No
RNA 4902.2RS
Description
RNA 4902.2RS NEEDLE ROLLER BEARING ; 20MMX28MMX13MM 2 SEALS
Part # RNA 4902.2RS
BDI # 1421103
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Steel Cage | Oil Hole | Lubrication Groove
Self Aligning:
No