Page 1 of 20

Next

Compare
23148KEMBW507C08 D1

COMPARE

23148KEMBW507C08 D1

Description
TIMKEN 23148KEMBW507C08 D1

TIMKEN

Part # 23148KEMBW507C08 D1

BDI # 23956428

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 15.748
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
2MM219WI QUX

COMPARE

2MM219WI QUX

Description
2MM219WI QUX PRECISION BALL BEARING ; POR QUAD 95MM BORE ANGULAR CONTACT

TIMKEN

Part # 2MM219WI QUX

BDI # 22846417

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 6.693
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Super High Precision
Cage Material: Phenolic
Number of Bearings: 4 (1 Quadruplex Set)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
126151CD-2

COMPARE

126151CD-2

Description
126151CD-2 TAPERED ROLLER BEARING CUP ; POR NON RETURNABLE DOUBLE ROW 12-18 OD

TIMKEN

Part # 126151CD-2

BDI # 1310279

Features

Component: Double Cup
Width - Millimeter: 127
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 15

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 381
Other Features: Outer Race with Oil Hole and Groove
Precision Class: Standard
Basic Number: 126151CD

Price Inventory : Available to order
Loading Price
QTY
24138EJW33C3

COMPARE

24138EJW33C3

Description
24138EJW33C3 SPHERICAL RLR BRG ; 190MM ID 320MM OD 128MM WD

TIMKEN

Part # 24138EJW33C3

BDI # 20054799

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 12.598
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
26250KYMW33W45AC4

COMPARE

26250KYMW33W45AC4

Description
26250KYMW33W45AC4 ; SPHERICAL MEDIUM BORE

TIMKEN

Part # 26250KYMW33W45AC4

BDI # 1329248

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 16.142
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY