240/500YMBW33W45AC3
Description
240/500YMBW33W45AC3 SPHERICAL RLR BRG
Part # 240/500YMBW33W45AC3
BDI # 1319104
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
28.346
Other Features:
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
240RYL1684W30BC4
Description
240RYL1684W30BC4 CYLIND ROLLER BRG ; 36 OD LONG PR ODUCT
Part # 240RYL1684W30BC4
BDI # 20540782
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Piece Outer Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
260ARVSL1744W30BC3
Description
260ARVSL1744W30BC3 CYL ROLLER BEARING ; NON-RETURNABLE 36 OD LONG PR ODUCT
Part # 260ARVSL1744W30BC3
BDI # 1329135
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
11.496
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
260ARVSL1744W30BC4
Description
260ARVSL1744W30BC4 CYL ROLLER BEARING ; 36 OD LONG PR ODUCT
Part # 260ARVSL1744W30BC4
BDI # 1329136
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
11.496
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
260RYL1744W30BC3
Description
260RYL1744W30BC3 CYL ROLLER BEARING ; NON-RETURNABLE 36 OD LONG PR ODUCT
Part # 260RYL1744W30BC3
BDI # 1329142
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
14.567
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Piece Outer Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No