5215MFF
Description
5215MFF ANG CONTACT BALL BEARING ; 75MM BORE 130MM OD 41.3MM WD
Part # 5215MFF
BDI # 662899
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256268
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
681A-2
Description
681A-2 TAPERED ROLLER BEARING CONE ; PRECISION 3-5/8" BORE 1-5/8" WID
Part # 681A-2
BDI # 1349566
Features
Component:
Cone
Width - Millimeter:
41.275
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
646759
Precision Class:
Standard
Basic Number:
681A
5309WD
Description
5309WD ANGULAR CONTACT BALL BRG ; 45MM ID 100MM OD 42.88MM WD
Part # 5309WD
BDI # 1346147
Features
Enclosure:
1 Metal Shield
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
255352
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
621-2
Description
621-2 TAPERED ROLLER BEARING CONE ; PRECISION 2-1/8" BORE 1-5/8" WD
Part # 621-2
BDI # 1347984
Features
Component:
Cone
Width - Millimeter:
41.275
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Bore - Millimeter:
53.975
Precision Class:
Standard
Basic Number:
621
7317 BECBY
Description
7317 BECBY ANG CONTACT BALL BRG ; 85MM BORE 180MM OD 41MM WD
Part # 7317 BECBY
BDI # 1265766
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257508
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)