Page 1 of 21

Next

Compare
EE153050-2

COMPARE

EE153050-2

Description
EE153050-2 TAPERED ROLLER BEARING CONE ; SINGLE 4-8 OD

TIMKEN

Part # EE153050-2

BDI # 1354658

Features

Component: Cone
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 0
Other Features: Large and Small Rib | Close Guided Roller
Global Part Number GPN: 647214
Precision Class: Standard
Basic Number: EE153050

Price Inventory : Available to order
Loading Price
QTY
K150479-2

COMPARE

K150479-2

Description
K150479-2 TRB SINGLE CONE ; NON-RETURNABLE

TIMKEN

Part # K150479-2

BDI # 1361598

Features

Component: Cone
Width - Millimeter: 82.55
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0
Bore - Millimeter: 299.212
Precision Class: Standard
Basic Number: K150479

Price Inventory : Available to order
Loading Price
QTY
NCF2976V

COMPARE

NCF2976V

Description
NCF2976V CYLINDRICAL ROLLER BRG

TIMKEN

Part # NCF2976V

BDI # 1367825

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 20.472
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Global Part Number GPN: 663889
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
23040EMW33C3

COMPARE

23040EMW33C3

Description
23040EMW33C3 SPHERICAL RLR BRG

TIMKEN

Part # 23040EMW33C3

BDI # 20054105

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 12.205
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23040EJW33C3

COMPARE

23040EJW33C3

Description
23040EJW33C3 SPHERICAL RLR BRG ; 200MM ID 310MM OD 82MM WD STEEL CAGE

TIMKEN

Part # 23040EJW33C3

BDI # 21964484

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 12.205
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY