22326EJW33C3SLA
Description
22326EJW33C3SLA SPHERICAL RLR BRG ; 130MM ID 280MM OD 93MM WD
Part # 22326EJW33C3SLA
BDI # 24619242
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22326KEJW33C3 D1W59B
Description
TIMKEN 22326KEJW33C3 D1W59B
Part # 22326KEJW33C3 D1W59B
BDI # 24287584
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22326EMW33C3
Description
22326EMW33C3 SPHERICAL RLR BRG ; 130MM ID 280MM OD 93MM WD OPEN
Part # 22326EMW33C3
BDI # 20054422
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Other Features:
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22326EJW33C2
Description
22326EJW33C2 SPHERICAL RLR BRG ; NON-RETURNABLE 130MM ID 280MM OD
Part # 22326EJW33C2
BDI # 20102982
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C2-Snug
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
EE171000D-2
Description
EE171000D-2 TRB DOUBLE ROW CONE ; NON-RETURNABLE
Part # EE171000D-2
BDI # 1354700
Features
Component:
Double Cone
Width - Millimeter:
92.862
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Large and Small Rib | Close Guided Roller
Precision Class:
Standard
Basic Number:
EE171000D