P64-5MGT-15
Description
P64-5MGT-15 SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15
Part # 77091064
BDI # 1125845
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
105.156
Inch - Metric:
Metric
Outside Diameter - Inch:
3.965
Face Width - Millimeter:
17.526
Face Width - Inch:
0.69
Belt Pitch:
5 MM
Other Features:
Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter:
101.854
Mounting Method:
Bushed
P64-14MGT-115
Description
P64-14MGT-115 SYNCHRONOUS PULLEY ; 64GROVES 14MM P 115MM W
Part # 77111064
BDI # 1125835
Features
Pitch Diameter - Inch:
11.229
Flange Outside Diameter - Millimeter:
298.45
Inch - Metric:
Metric
Outside Diameter - Inch:
11.119
Face Width - Millimeter:
125.222
Face Width - Inch:
4.93
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Bushed
P64-14MGT-40
Description
P64-14MGT-40 SYNCHRONOUS PULLEY ; 64GROVES 14MM P 40MM W
Part # 77114064
BDI # 1125837
Features
Pitch Diameter - Inch:
11.229
Flange Outside Diameter - Millimeter:
298.45
Inch - Metric:
Metric
Outside Diameter - Inch:
11.119
Face Width - Millimeter:
45.974
Face Width - Inch:
1.81
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Bushed
P64-20M-115
Description
P64-20M-115 SYNCHRONOUS PULLEY ; 64GROVES 20MM P 115MM W
Part # 78824054
BDI # 1125840
Features
Pitch Diameter - Inch:
16.041
Flange Outside Diameter - Millimeter:
429.412
Inch - Metric:
Metric
Outside Diameter - Inch:
15.871
Face Width - Millimeter:
127
Face Width - Inch:
5
Belt Pitch:
20 MM
Other Features:
QD Bushing | Web Style | Type D2
Pitch Diameter - Millimeter:
407.441
Mounting Method:
Bushed
P64-20M-340
Description
P64-20M-340 SYNCHRONOUS PULLEY ; 64GROVES 20MM P 340MM W
Part # 78824058
BDI # 1125844
Features
Pitch Diameter - Inch:
16.041
Flange Outside Diameter - Millimeter:
429.412
Inch - Metric:
Metric
Outside Diameter - Inch:
15.871
Face Width - Millimeter:
352.552
Face Width - Inch:
13.88
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style | Type A1
Pitch Diameter - Millimeter:
407.441
Mounting Method:
Bushed