3-3V-335-SH
Description
3-3V-335-SH V-BELT SHEAVE ; QD BUSHED 101757697
Part # 3-3V-335-SH
BDI # 24306643
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.35
Outside Diameter - Millimeter:
85.09
Other Features:
Solid Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SH
Number of Grooves:
3
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.55
Outside Diameter - Millimeter:
115.57
Other Features:
Solid Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SH
Number of Grooves:
1
P388M20-SH
Description
P388M20-SH SYNCHRONOUS SPROCKET ; QD BUSHED 101755511
Part # P388M20-SH
BDI # 24303206
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
105.562
Inch - Metric:
Metric
Outside Diameter - Inch:
3.756
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
96.77
Mounting Method:
Bushed
3-3V-300-SH
Description
3-3V-300-SH V-BELT SHEAVE ; QD BUSHED 101757691
Part # 3-3V-300-SH
BDI # 24306625
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3
Outside Diameter - Millimeter:
76.2
Other Features:
Solid Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SH
Number of Grooves:
3
3-3V-315-SH
Description
3-3V-315-SH V-BELT SHEAVE ; QD BUSHED 101757694
Part # 3-3V-315-SH
BDI # 24306631
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Outside Diameter - Millimeter:
80.01
Other Features:
Solid Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SH
Number of Grooves:
3