Features
Pitch Diameter - Inch:
7.218
Inch - Metric:
Metric
Outside Diameter - Inch:
7.164
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
183.337
Mounting Method:
Rough Bore
Belt Width - Millimeter:
30
Belt Style:
8M-30
Features
Pitch Diameter - Inch:
5.79
Flange Outside Diameter - Millimeter:
167.894
Inch - Metric:
Metric
Outside Diameter - Inch:
5.68
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
147.066
Mounting Method:
Rough Bore
Belt Width - Millimeter:
68
4014MG125BF
Description
4014MG125BF ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 4014MG125BF
BDI # 922672
Features
Pitch Diameter - Inch:
7.018
Flange Outside Diameter - Millimeter:
199.898
Inch - Metric:
Metric
Outside Diameter - Inch:
6.908
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
178.257
Mounting Method:
Rough Bore
Belt Width - Millimeter:
125
5014MT85AFPUR
Description
5014MT85AFPUR ; POR PUL 14MT85A50 SB 1 1/4 A
Part # 5014MT85AFPUR
BDI # 926516
Features
Pitch Diameter - Inch:
8.772
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
222.809
Mounting Method:
Rough Bore
Belt Width - Millimeter:
85
Belt Style:
14M-85
6014MT55AFPUR
Description
6014MT55AFPUR ; POR PUL 14MT55A60 SB 1 A
Part # 6014MT55AFPUR
BDI # 926811
Features
Pitch Diameter - Inch:
10.527
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
267.386
Mounting Method:
Rough Bore
Belt Width - Millimeter:
55
Belt Style:
14M-55