3314MG68BF-F1.125
Description
3314MG68BF F1.1250 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3314MG68BF-F1.1250
BDI # 922397
Features
Pitch Diameter - Inch:
5.79
Flange Outside Diameter - Millimeter:
167.894
Inch - Metric:
Metric
Outside Diameter - Inch:
5.68
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
147.066
Mounting Method:
Finished Bore
Belt Width - Millimeter:
68
3314MG125BF-F2.125
Description
3314MG125BF F2.1250 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3314MG125BF-F2.125
BDI # 922388
Features
Pitch Diameter - Inch:
5.79
Flange Outside Diameter - Millimeter:
167.894
Inch - Metric:
Metric
Outside Diameter - Inch:
5.68
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
147.066
Mounting Method:
Finished Bore
Belt Width - Millimeter:
125
3314MG90BF-F2.125
Description
3314MG90BF F2.1250 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3314MG90BF-F2.1250
BDI # 922415
Features
Pitch Diameter - Inch:
5.79
Flange Outside Diameter - Millimeter:
167.894
Inch - Metric:
Metric
Outside Diameter - Inch:
5.68
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
147.066
Mounting Method:
Finished Bore
Belt Width - Millimeter:
90
3314MG90BF-F2.250
Description
3314MG90BF F2.2500 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3314MG90BF-F2.2500
BDI # 922416
Features
Pitch Diameter - Inch:
5.79
Flange Outside Diameter - Millimeter:
167.894
Inch - Metric:
Metric
Outside Diameter - Inch:
5.68
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
147.066
Mounting Method:
Finished Bore
Belt Width - Millimeter:
90
3314MG90BF-F2.375
Description
3314MG90BF F2.3750 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3314MG90BF-F2.3750
BDI # 922417
Features
Pitch Diameter - Inch:
5.79
Flange Outside Diameter - Millimeter:
167.894
Inch - Metric:
Metric
Outside Diameter - Inch:
5.68
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
147.066
Mounting Method:
Finished Bore
Belt Width - Millimeter:
90