Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
P3820M170-J

COMPARE

P3820M170-J

Description
P3820M170-J SYNCHRONOUS SPROCKET ; QD BUSHED 101755506

TIMKEN

Part # P3820M170-J

BDI # 24303196

Features

Pitch Diameter - Inch: 9.524
Flange Outside Diameter - Millimeter: 264.998
Inch - Metric: Metric
Outside Diameter - Inch: 9.354
Face Width - Millimeter: 181.102

Face Width - Inch: 7.13
Belt Pitch: 20 MM
Other Features: QD Bushing | Solid Style
Pitch Diameter - Millimeter: 241.91
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P3820M230-MPB

COMPARE

P3820M230-MPB

Description
P3820M230-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101755507

TIMKEN

Part # P3820M230-MPB

BDI # 24303198

Features

Pitch Diameter - Inch: 9.524
Flange Outside Diameter - Millimeter: 264.998
Inch - Metric: Metric
Outside Diameter - Inch: 9.354
Face Width - Millimeter: 241.3

Face Width - Inch: 9.5
Belt Pitch: 20 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 241.91
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P3820M115-F

COMPARE

P3820M115-F

Description
P3820M115-F SYNCHRONOUS SPROCKET ; QD BUSHED 101755505

TIMKEN

Part # P3820M115-F

BDI # 24303194

Features

Pitch Diameter - Inch: 9.524
Flange Outside Diameter - Millimeter: 264.998
Inch - Metric: Metric
Outside Diameter - Inch: 9.354
Face Width - Millimeter: 127

Face Width - Inch: 5
Belt Pitch: 20 MM
Other Features: QD Bushing | Solid Style
Pitch Diameter - Millimeter: 241.91
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY