Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30
Outside Diameter - Millimeter:
762
Other Features:
QD Bushing
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
P
Number of Grooves:
12
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
27.4
Outside Diameter - Millimeter:
695.96
Other Features:
QD Bushing | Multi Duty
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
J
Number of Grooves:
6
14MX-140S-37
Description
14MX-140S-37 SYNCHRONOUS PULLEY ; 14MM P 140GROVES
Part # 77193140
BDI # 1094852
Features
Pitch Diameter - Inch:
24.562
Inch - Metric:
Metric
Outside Diameter - Inch:
24.452
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter:
623.875
Mounting Method:
Bushed
Belt Width - Millimeter:
37
Features
Pitch Diameter - Inch:
27.019
Inch - Metric:
Metric
Outside Diameter - Inch:
26.91
Face Width - Millimeter:
34.544
Face Width - Inch:
1.36
Belt Pitch:
14 MM
Other Features:
Taper Bushing
Pitch Diameter - Millimeter:
686.283
Mounting Method:
Bushed
Belt Width - Millimeter:
20
14MX-168S-68
Description
14MX-168S-68 SYNCHRONOUS PULLEY ; 14MM P 168GROVES
Part # 77196168
BDI # 1094860
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
84.582
Face Width - Inch:
3.33
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Bushed
Belt Width - Millimeter:
68