84L075 2012 NR. TL75084
Description
SATI 84L075 2012 NR. TL75084
Part # 84L075 2012 NR. TL75084
BDI # 1405599
Features
Pitch Diameter - Inch:
10.027
Inch - Metric:
Inch
Outside Diameter - Inch:
9.997
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
QD Bushing | Arm Style
Pitch Diameter - Millimeter:
254.68
Mounting Method:
Bushed
Belt Width - Millimeter:
19.05
TL48L100-2012
Description
TL48L100-2012 SYNCHRONOUS SPROCKET ; 3/8 INCH PITCH 48 TEETH 25.4MM WD BELT
Part # TL48L100-2012
BDI # 255314
Features
Pitch Diameter - Inch:
5.73
Flange Outside Diameter - Millimeter:
152.908
Inch - Metric:
Inch
Outside Diameter - Inch:
5.7
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
573580
Pitch Diameter - Millimeter:
145.53
PHP 96L075TB
Description
PHP 96L075TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 96L075TB
BDI # 1289060
Features
Pitch Diameter - Inch:
11.459
Inch - Metric:
Inch
Outside Diameter - Inch:
11.429
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
291.06
Mounting Method:
Bushed
Belt Width - Millimeter:
19.05
PHP 72L100TB
Description
PHP 72L100TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 72L100TB
BDI # 1289124
Features
Pitch Diameter - Inch:
8.594
Inch - Metric:
Inch
Outside Diameter - Inch:
8.565
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
218.3
Mounting Method:
Bushed
Belt Width - Millimeter:
25.4
Features
Pitch Diameter - Inch:
11.459
Inch - Metric:
Inch
Outside Diameter - Inch:
11.429
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
291.06
Mounting Method:
Bushed
Belt Width - Millimeter:
25.4