648MT50AF-F2.500
Description
648MT50AF F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 648MT50AF-F2.500
BDI # 927044
Features
Pitch Diameter - Inch:
6.416
Inch - Metric:
Metric
Outside Diameter - Inch:
6.362
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
162.966
Mounting Method:
Finished Bore
Belt Width - Millimeter:
50
Belt Style:
8M-50
648MT50AF-F2.250
Description
648MT50AF F2.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 648MT50AF-F2.250
BDI # 927042
Features
Pitch Diameter - Inch:
6.416
Inch - Metric:
Metric
Outside Diameter - Inch:
6.362
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
162.966
Mounting Method:
Finished Bore
Belt Width - Millimeter:
50
Belt Style:
8M-50
648MT50AF-F0.875
Description
648MT50AF F0.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 648MT50AF-F0.875
BDI # 927031
Features
Pitch Diameter - Inch:
6.416
Inch - Metric:
Metric
Outside Diameter - Inch:
6.362
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
162.966
Mounting Method:
Finished Bore
Belt Width - Millimeter:
50
Belt Style:
8M-50
648MT50AF-F0.750
Description
648MT50AF F0.7500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 648MT50AF-F0.750
BDI # 927030
Features
Pitch Diameter - Inch:
6.416
Inch - Metric:
Metric
Outside Diameter - Inch:
6.362
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
162.966
Mounting Method:
Finished Bore
Belt Width - Millimeter:
50
Belt Style:
8M-50
6414MT170AF-F1.250
Description
6414MT170AF F1.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 6414MT170AF-F1.250
BDI # 926891
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.119
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Finished Bore
Belt Width - Millimeter:
170
Belt Style:
14M-170