2914MG90BF-F2.500
Description
2914MG90BF F2.5000 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 2914MG90BF-F2.500
BDI # 922169
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
4.978
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Finished Bore
Belt Width - Millimeter:
90
2914MT40AF-F1.125
Description
2914MT40AF F1.1250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 2914MT40AF-F1.125
BDI # 923804
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
4.983
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Finished Bore
Belt Width - Millimeter:
40
2914MT40AF-F1.375
Description
2914MT40AF F1.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 2914MT40AF-F1.375
BDI # 923806
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
4.983
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Finished Bore
Belt Width - Millimeter:
40
PLB5-029DF09-5/16
Description
PLB5-029DF09-5/16 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # PLB5-029DF09-5/16
BDI # 173892
Features
Pitch Diameter - Inch:
1.817
Flange Outside Diameter - Millimeter:
51.308
Inch - Metric:
Metric
Outside Diameter - Inch:
1.772
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
46.152
Mounting Method:
Finished Bore
2914MG90BF-F2.125
Description
2914MG90BF F2.1250 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 2914MG90BF-F2.125
BDI # 922166
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
4.978
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Finished Bore
Belt Width - Millimeter:
90