P30-14M-115-EL
Description
P30-14M-115-EL SPROCKET ; NON-RETURNABLE
Part # P30-14M-115-EL
BDI # 413648
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
141.224
Inch - Metric:
Metric
Outside Diameter - Inch:
5.153
Face Width - Millimeter:
125.425
Face Width - Inch:
4.938
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style | Type L1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
133.68
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
141.224
Inch - Metric:
Metric
Outside Diameter - Inch:
5.153
Face Width - Millimeter:
69.063
Face Width - Inch:
2.719
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style | Type L1F | Conti Synchroforce Advance Pro Sprocket
Pitch Diameter - Millimeter:
133.68
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
141.224
Inch - Metric:
Metric
Outside Diameter - Inch:
5.153
Face Width - Millimeter:
125.07
Face Width - Inch:
4.924
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style | Type L1F | Conti Synchroforce Advance Pro Sprocket
Pitch Diameter - Millimeter:
133.68
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
141.224
Inch - Metric:
Metric
Outside Diameter - Inch:
5.153
Face Width - Millimeter:
95.072
Face Width - Inch:
3.743
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style | Type L1F | Conti Synchroforce Advance Pro Sprocket
Pitch Diameter - Millimeter:
133.68
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
141.224
Inch - Metric:
Metric
Outside Diameter - Inch:
5.153
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style | Type L1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
133.68
Mounting Method:
Bushed