3MR-50S-09
Description
3MR-50S-09 SYNCHRONOUS PULLEY ; NON-RETURNABLE 3MM P 50T 0.354" BELT W
Part # 3MR-50S-09
BDI # 1105547
Features
Pitch Diameter - Inch:
1.88
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Belt Pitch:
3 MM
Other Features:
Type 6
Pitch Diameter - Millimeter:
47.752
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
2MR-50S-09
Description
2MR-50S-09 SYNCHRONOUS PULLEY ; NON-RETURNABLE 2MR P 50GROVES 9MM W
Part # 2MR-50S-09
BDI # 1102761
Features
Pitch Diameter - Inch:
1.253
Flange Outside Diameter - Millimeter:
37.338
Inch - Metric:
Metric
Outside Diameter - Inch:
1.233
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
2 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
31.826
Mounting Method:
Rough Bore
P50-3M-09AL
Description
P50-3M-09AL SYNCHRONOUS PULLEY ; NON-RETURNABLE 50GROVES 3MM P 09MM W
Part # P50-3M-09AL
BDI # 1125772
Features
Pitch Diameter - Inch:
1.88
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Belt Pitch:
3 MM
Other Features:
Type 6
Pitch Diameter - Millimeter:
47.752
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
P50-5MGT-25-MPB
Description
P50-5MGT-25-MPB SYNCHRONOUS PULLEY ; 5MM P 50T 25MM W MPB
Part # P50-5MGT-25-MPB
BDI # 1125776
Features
Pitch Diameter - Inch:
3.133
Flange Outside Diameter - Millimeter:
84.582
Inch - Metric:
Metric
Outside Diameter - Inch:
3.088
Face Width - Millimeter:
27.432
Face Width - Inch:
1.08
Belt Pitch:
5 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
79.578
Mounting Method:
Rough Bore
P50-3M-06AL
Description
P50-3M-06AL SYNCHRONOUS PULLEY ; NON-RETURNABLE 50GROVES 3MM P 06MM W
Part # P50-3M-06AL
BDI # 1125771
Features
Pitch Diameter - Inch:
1.88
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Face Width - Millimeter:
10.338
Face Width - Inch:
0.407
Belt Pitch:
3 MM
Other Features:
Type 6
Pitch Diameter - Millimeter:
47.752
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6