Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.4
Outside Diameter - Millimeter:
213.36
Other Features:
QD Bushing | Solid Style | Type C1 | Bore Size 2-15/16 has No Keyway
Global Part Number GPN:
583543
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
SF
Number of Grooves:
1
1C120SF
Description
1C120SF V-BELT SHEAVE ; QD SHEAVE C SECTION 1 GROOVE
Part # 1C120SF
BDI # 649469
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.4
Outside Diameter - Millimeter:
314.96
Other Features:
QD Bushing | Arm Style | Type C3 | Bore Size 2-15/16 has No Keyway
Global Part Number GPN:
583532
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
SF
Number of Grooves:
1
1/SPZ200-2012
Description
1/SPZ200-2012 V-BELT SHEAVE ; TAPER BUSHED SPZ SHEAVE 1 GROOVE
Part # 2105000352
BDI # 22142559
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
8.031
Outside Diameter - Millimeter:
204
Other Features:
Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
2012
Number of Grooves:
1
1/SPZ224-2012
Description
1/SPZ224-2012 V-BELT SHEAVE ; TAPER BUSHED SPZ SHEAVE 1 GROOVE
Part # 2105000353
BDI # 22142561
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
8.976
Outside Diameter - Millimeter:
228
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
2012
Number of Grooves:
1
1/SPZ250-2012
Description
1/SPZ250-2012 V-BELT SHEAVE ; TAPER BUSHED SPZ SHEAVE 1 GROOVE
Part # 2105000354
BDI # 22142563
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
10
Outside Diameter - Millimeter:
254
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
2012
Number of Grooves:
1