W908M60-E
Description
W908M60-E SYNCHRONOUS SPROCKET ; QD BUSHED 101756186
Part # W908M60-E
BDI # 24304465
Features
Pitch Diameter - Inch:
9.023
Inch - Metric:
Metric
Outside Diameter - Inch:
8.963
Face Width - Millimeter:
70
Face Width - Inch:
2.756
Belt Pitch:
8 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
229.18
Mounting Method:
Bushed
Belt Width - Millimeter:
60
10-3V-1060-E
Description
10-3V-1060-E V-BELT SHEAVE ; QD BUSHED 101759612
Part # 10-3V-1060-E
BDI # 24304467
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.6
Outside Diameter - Millimeter:
269.24
Other Features:
Web Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
E
Number of Grooves:
10
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
36.4
Outside Diameter - Millimeter:
924.56
Other Features:
Arm Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
M
Number of Grooves:
8
10-8V-3550-P
Description
10-8V-3550-P V-BELT SHEAVE ; QD BUSHED 101759689
Part # 10-8V-3550-P
BDI # 24304653
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
35.5
Outside Diameter - Millimeter:
901.7
Other Features:
Arm Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
P
Number of Grooves:
10
10-8V-3000-TB
Description
10-8V-3000-TB V-BELT SHEAVE ; QD BUSHED 101759688
Part # 10-8V-3000-TB
BDI # 24304651
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30
Outside Diameter - Millimeter:
762
Other Features:
Arm Style | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
5050
Number of Grooves:
10