Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
P1125M15-SDS

COMPARE

P1125M15-SDS

Description
P1125M15-SDS SYNCHRONOUS SPROCKET ; QD BUSHED 101755785

TIMKEN

Part # P1125M15-SDS

BDI # 24302816

Features

Pitch Diameter - Inch: 7.018
Inch - Metric: Metric
Outside Diameter - Inch: 6.973
Face Width - Millimeter: 21.336
Face Width - Inch: 0.84

Belt Pitch: 5 MM
Other Features: QD Bushing | Web Style
Pitch Diameter - Millimeter: 178.25
Mounting Method: Bushed
Belt Width - Millimeter: 15

Price Inventory : Available to order
Loading Price
QTY
P1125M25-SDS

COMPARE

P1125M25-SDS

Description
P1125M25-SDS SYNCHRONOUS SPROCKET ; QD BUSHED 101755786

TIMKEN

Part # P1125M25-SDS

BDI # 24302818

Features

Pitch Diameter - Inch: 7.018
Inch - Metric: Metric
Outside Diameter - Inch: 6.973
Face Width - Millimeter: 31.242
Face Width - Inch: 1.23

Belt Pitch: 5 MM
Other Features: QD Bushing | Solid Style
Pitch Diameter - Millimeter: 178.25
Mounting Method: Bushed
Belt Width - Millimeter: 25

Price Inventory : Available to order
Loading Price
QTY