PHP 72-14M-170TB
Description
PHP 72-14M-170TB PULLEY ; NON-RETURNABLE
Part # PHP 72-14M-170TB
BDI # 1289798
Features
Pitch Diameter - Inch:
12.632
Inch - Metric:
Metric
Outside Diameter - Inch:
12.52
Face Width - Millimeter:
187
Face Width - Inch:
7.362
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
320.86
Mounting Method:
Bushed
Belt Width - Millimeter:
170
Features
Pitch Diameter - Inch:
12.632
Inch - Metric:
Metric
Outside Diameter - Inch:
12.522
Face Width - Millimeter:
141
Face Width - Inch:
5.551
Belt Pitch:
14 MM
Other Features:
HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577391
Pitch Diameter - Millimeter:
320.86
Mounting Method:
Bushed