4414MT40AF-L66F1P
Description
4414MT40AF L66F1P ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4414MT40AF-L66F1P
BDI # 925728
Features
Pitch Diameter - Inch:
7.72
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
L6 Locking Sleeve | 6 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
196.088
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
40
4414MT40AF-L58S1L
Description
4414MT40AF L58S1L ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4414MT40AF-L58S1L
BDI # 925727
Features
Pitch Diameter - Inch:
7.72
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
L5 Locking Sleeve | 8 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
196.088
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
40
4414MT40AF-L510F1G
Description
4414MT40AF L510F1G ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4414MT40AF-L510F1G
BDI # 925719
Features
Pitch Diameter - Inch:
7.72
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
L5 Locking Sleeve | 10 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
196.088
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
40
4414MT40AF-L66F2
Description
4414MT40AF L66F2 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4414MT40AF-L66F2
BDI # 925730
Features
Pitch Diameter - Inch:
7.72
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
L6 Locking Sleeve | 6 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
196.088
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
40
4414MT40AF-L66F1R
Description
4414MT40AF L66F1R ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4414MT40AF-L66F1R
BDI # 925729
Features
Pitch Diameter - Inch:
7.72
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
L6 Locking Sleeve | 6 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
196.088
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
40