Features
Pitch Diameter - Inch:
4.775
Flange Outside Diameter - Millimeter:
128
Inch - Metric:
Inch
Outside Diameter - Inch:
4.72
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
121.28
Mounting Method:
Rough Bore
31ST10/30-2 NR. 31ST130
Description
SATI 31ST10/30-2 NR. 31ST130
Part # 31ST10/30-2 NR. 31ST130
BDI # 1404297
Features
Pitch Diameter - Inch:
3.766
Flange Outside Diameter - Millimeter:
97
Inch - Metric:
Metric
Outside Diameter - Inch:
3.687
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
95.65
Mounting Method:
Rough Bore
30L075 1108 NR. TL75030
Description
SATI 30L075 1108 NR. TL75030
Part # 30L075 1108 NR. TL75030
BDI # 1405606
Features
Pitch Diameter - Inch:
3.581
Flange Outside Diameter - Millimeter:
97
Inch - Metric:
Inch
Outside Diameter - Inch:
3.551
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
90.96
Mounting Method:
Bushed
30XL037 AL NR. XA37030
Description
SATI 30XL037 AL NR. XA37030
Part # 30XL037 AL NR. XA37030
BDI # 1405639
Features
Pitch Diameter - Inch:
1.91
Flange Outside Diameter - Millimeter:
54
Inch - Metric:
Inch
Outside Diameter - Inch:
1.89
Face Width - Millimeter:
10.922
Face Width - Inch:
0.43
Belt Pitch:
1/5 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
48.51
Mounting Method:
Rough Bore
47T10/30-2 NR. 47T1030
Description
SATI 47T10/30-2 NR. 47T1030
Part # 47T10/30-2 NR. 47T1030
BDI # 1404462
Features
Pitch Diameter - Inch:
3.766
Flange Outside Diameter - Millimeter:
97
Inch - Metric:
Metric
Outside Diameter - Inch:
3.687
Face Width - Millimeter:
37
Face Width - Inch:
1.457
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
95.65
Mounting Method:
Rough Bore