21ST5/15-2 NR. 21ST515
Description
SATI 21ST5/15-2 NR. 21ST515
Part # 21ST5/15-2 NR. 21ST515
BDI # 1404144
Features
Pitch Diameter - Inch:
0.94
Flange Outside Diameter - Millimeter:
28
Inch - Metric:
Metric
Outside Diameter - Inch:
0.892
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
23.87
Mounting Method:
Rough Bore
36ST5/15-2 NR. 36ST515
Description
SATI 36ST5/15-2 NR. 36ST515
Part # 36ST5/15-2 NR. 36ST515
BDI # 1404352
Features
Pitch Diameter - Inch:
0.94
Flange Outside Diameter - Millimeter:
28
Inch - Metric:
Metric
Outside Diameter - Inch:
0.892
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
23.87
Mounting Method:
Rough Bore
27ST5/15-2 NR. 27ST515
Description
SATI 27ST5/15-2 NR. 27ST515
Part # 27ST5/15-2 NR. 27ST515
BDI # 1404216
Features
Pitch Diameter - Inch:
0.94
Flange Outside Diameter - Millimeter:
28
Inch - Metric:
Metric
Outside Diameter - Inch:
0.892
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
23.87
Mounting Method:
Rough Bore